This product requires certification to purchase.

3V CR2016 Lithium Battery (Pack of 5)

You last purchased this on
 
Duracell

Procell® 3V CR2016 Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2016
  • Item #8940988
  • Manufacturer Part #4133303457
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Procell® 3V CR2016 Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2016
  • Item #8940988
  • Manufacturer Part #4133303457
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 40 Pallet: 14400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for professional devices, such as security sensors, home automation, remote controls, blood glucometers, key fob, retail price monitoring systems, utility metering, wireless sensors, supply chain tracking, industrial meter and instruments.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification

Specifications

Battery Application Type:
Professional, Medical, Security Devices, Fitness Devices, Watches, Toys, Wireless Sensors, Key Fobs, Bluetooth Trackers
Battery Size:
CR2016
Battery Type:
Lithium
CE Approved:
No
Collection:
Procell®
Height:
63/100 in
Package Quantity:
Pack of 5
Smart Home Enabled:
No
Temperature Range:
-4 to 140 Deg F (-20 to 60 Deg C)
UL Listed:
No
Volts:
3V
Weight:
0.61 oz