9V Size Alkaline Battery (Pack of 12)
Procell® 9V Size Alkaline Battery (Pack of 12)
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal in smoke alarms, CO Detectors and in high drain professional devices that require a high amount of power or peaks of power.
- Recommended for scheduled battery replacement programs
- Designed for intermittent use
- Meets all major quality, safety and environmental standards
- 5 year average shelf life
- Lower operating costs due to fewer battery replacements
- New PROCELL INTENSE battery technology
- Higher performance and longer lasting
Specifications
- ANSI:
- ANSI 1604A, ANSI C18.1M Part 2
- Battery Application Type:
- Carbon Monoxide Detectors, Medical Devices, Microphones, Multimeters, Smoke Alarms
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Procell®
- Depth:
- 1-3/64 in
- Height:
- 1-29/32 in
- Package Quantity:
- Pack of 12
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 130 Deg F (-20 to 54 Deg C)
- UL Listed:
- No
- Volts:
- 9V
- Weight:
- 1.6 oz
- Width:
- 11/16 in