This product requires certification to purchase.

9V Size General Alkaline Battery

You last purchased this on
 
Duracell

Procell® 9V Size General Alkaline Battery

  • Fast #
  • Part #DPC1604EA
  • Item #346632
  • Manufacturer Part #PC1604
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Procell® 9V Size General Alkaline Battery

  • Fast #
  • Part #DPC1604EA
  • Item #346632
  • Manufacturer Part #PC1604
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Guaranteed for 5 years in storage
  • Recommended for scheduled battery replacement programs
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 5 years in storage
  • Requires Certification

Documents


Specifications

Average Life:
7 yr
Battery Application Type:
General
Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
No
Collection:
Procell®
Height:
48-1/2 mm
Length:
12-19/20 mm
Smart Home Enabled:
No
Temperature Range:
-4 to 130 Deg F
UL Listed:
No
Weight:
1.6 oz