1.5V and D Alkaline Battery (Pack of 12)
Procell® 1.5V and D Alkaline Battery (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 10080-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Specially engineered for professional use
- Conveniently shrink-wrapped to minimize packaging
- Guaranteed fresh for 10 years
- Mercury Free formula
- Proudly made in the United States
Specifications
- ANSI:
- ANSI C18.1M Part 2
- Average Life:
- 7 yr
- Battery Application Type:
- Wireless Sensors
- Battery Size:
- 1.5V, D
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Procell®
- Height:
- 61-1/2 mm
- Length:
- 2-21/50 in
- Package Quantity:
- Pack of 12
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 130 Deg F (-20 to 54 Deg C)
- UL Listed:
- No
- Weight:
- 4.9 oz
- Width:
- 1-7/20 in