This product requires certification to purchase.

You last purchased this on
 
Duracell

Procell®

  • Fast #
  • Part #DPC123
  • Item #5049675
  • Manufacturer Part #4133300438
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Procell®

  • Fast #
  • Part #DPC123
  • Item #5049675
  • Manufacturer Part #4133300438
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 4032
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for professional devices with high rate discharge under intermittent or continuous drain, such as security sensors, wireless security cameras, alarm system back-up, smoke detectors, HVAC sensors, defibrillators, high lumen flashlights and other high tech wireless enabled devices.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification

Specifications

ANSI:
ANSIC18.3MPart1,ANSIC18.3MPart2
Battery Application Type:
Industrial
Battery Size:
CR123
Battery Type:
Lithium
Collection:
Procell®
Height:
1-11/25 in
Length:
7-469/500 in
Package Quantity:
Pack of 12
Temperature Range:
-20 to 75 Deg C (-4 to 167.0 Deg F)
Volts:
3V
Weight:
0.46 lb
Width:
86/125 in