Intense C Alkaline Battery 12-Pack
Procell® Intense C Alkaline Battery 12-Pack
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal in high drain professional devices that require a high amount of power or peaks of power, such as touchless dispensers, automatic faucets, electronic safes, security equipment, led flashlights and other high tech devices.
- Recommended for scheduled battery replacement programs
- Designed for intermittent use
- Meets all major quality, safety and environmental standards
- 7 year average shelf life
- Lower operating costs due to fewer battery replacements
- New PROCELL INTENSE battery technology
Specifications
- AMP:
- 7.9
- ANSI:
- ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M2
- Battery Application Type:
- Industrial
- Battery Size:
- C
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Procell®
- Color Finish Name:
- Black, Red
- Height:
- 3-7/50 in
- Length:
- 4-3/50 in
- Package Quantity:
- Pack of 12
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 129.2 Deg F (-20 to 54 Deg C)
- UL Listed:
- No
- Volts:
- 1.5V
- Weight:
- 1.96 lb
- Width:
- 2-1/50 in