60 x 32 in. Washer / Dryer Acrylic PAN
60 x 32 in. Washer / Dryer Acrylic PAN
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Drain Pan
- Width:
- 32 in