5 in Black Roof Dryer Vent with Flap
5 in Black Roof Dryer Vent with Flap
Frequently Purchased Together
Product Details
Product Details
- Excellent UV Performance
- Leak-proof, seamless outer shell
- Attractive low profile styling
- Unique chatterless flapper
- Flexible flange which will not crack on installation, even in extreme cold
- Available in Black and Brown
Specifications
- Brand Model Compatibility:
- Duraflo
- Color Finish Name:
- Black
- Height:
- 6-5/8 in
- Length:
- 10-473/500 in
- Material:
- Plastic
- Vent Duct Material:
- Polypropylene
- Vent Duct Shape:
- Round
- Vent Installation Type:
- Roof
- Width:
- 12-469/500 in