This product requires certification to purchase.

1/10 hp 208/230V 825 RPM Condenser Motor

You last purchased this on
 
Durastar

1/10 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DR5110250005
  • Item #8964293
  • Manufacturer Part #51-102500-05
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

1/10 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DR5110250005
  • Item #8964293
  • Manufacturer Part #51-102500-05
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.6
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/10 hp
Length:
13 in
Phase:
Single Phase
Product Type:
Direct Drive
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V