1/3 hp 1075 RPM 208/230V Single Phase Fan Motor
1/3 hp 1075 RPM 208/230V Single Phase Fan Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Motor Type: ECM - Not Programmable
- Bearing Type: Ball
- Drive Type: Direct Drive
Specifications
- Brand Model Compatibility:
- Rheem RP1436FC1NA, RP1436FJ1NA, RP1536AC1NA and RP1536AJ1NA Heat Pumps
- Diameter:
- 7-3/10 in
- Horsepower:
- 1/3 hp
- Length:
- 14-7/10 in
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 12.3 lb