1/3 hp 208/230V Single Phase ECM Variable Speed Blower Motor
1/3 hp 208/230V Single Phase ECM Variable Speed Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drive Type: Direct Drive
- Bearing Type: Ball
- Motor Type: SelecTech
Specifications
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- Rheem RHLL2417JD, RHLL2517JA, EH1T2417STANJA and EH1T2417STANJA Heat Pumps
- Diameter:
- 7-1/10 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 13-1/10 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 1.2 lb