This product requires certification to purchase.

1/6 hp 208/230V 825 RPM Condenser Motor

You last purchased this on
 
Durastar

1/6 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DRPD512807
  • Item #8964335
  • Manufacturer Part #PD512807
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

1/6 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DRPD512807
  • Item #8964335
  • Manufacturer Part #PD512807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Horsepower:
1/6 hp
Length:
13 in
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V