1/8 hp 208/230V 1075 RPM Condenser Motor
1/8 hp 208/230V 1075 RPM Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Run Capacitor (uF/V): 5/370
- Bearing Type: Ball
- Drive Type: Direct Drive
Specifications
- AMP:
- 0.7
- Brand Model Compatibility:
- RA1318AJ1NA, RA1318AJ1NB, RA1348AC1NB, RA1348AJ1NA, RA1348AJ1NB
- Diameter:
- 7-1/5 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Length:
- 12-9/10 in
- MFD Rating:
- 5 mfd
- Phase:
- Single Phase
- Product Type:
- Direct Drive
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V