1.5 Ton - 14.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
1.5 Ton - 14.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy louvered steel cabinet protects the coil from damage
- Grille/Motor mount for quiet fan operation
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
- Expansion valves with internal check valve - for quieter refrigerant metering
- Demand defrost control
- Non-cycling reversing valve
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CSA Certified:
- CSA C22.2 NO. 236
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 26-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 1572 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 145 lb
- Width:
- 23-63/100 in