10A and 15A 120/230V High/Low Limit Switch
10A and 15A 120/230V High/Low Limit Switch
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Disc Face: Exposed
- Open Temperature (F): 250
- Mounting: Flanged airstream
- Switch Type:SPST
- No. of Poles: 1
Specifications
- AMP:
- 10, 15
- Application:
- Residential
- Product Type:
- Limit Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Temperature Range:
- 130 to 250 Deg F