11-15/16 in. Blower Wheel
11-15/16 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Disc Shape (Hub side): Convex
- No. of Blades: 54
- No. Set Screws: 1
- Rotation Direction (Facing Hub): CW
Specifications
- Application:
- Residential
- Bore Size:
- 1/2
- Diameter:
- 11-15/16 in
- Energy Star Compliant:
- No
- Length:
- 1-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 9-1/2 in