120V High/Low Limit Switch
120V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Open Pressure (psig): 610
- Burst Test Pressure (psig): 5000
- Capillary Tube Included: No
Specifications
- Application:
- Residential
- Product Type:
- High Pressure Limit Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 8-1/6 in