120V Inducer Assembly and Gasket
120V Inducer Assembly and Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Side of Discharge: Right
- Inducer Housing: Sheet Metal
- Motor Frequency (Hz): 60
Specifications
- Material:
- Aluminum
- Phase:
- Double Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V