This product requires certification to purchase.

12k BTU - Wall Mount - Single-Zone Mini-Split Heat Pump System - 208/230V

You last purchased this on
 
Durastar

12k BTU - Wall Mount - Single-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP1H12W12
  • Item #9904697
  • Manufacturer Part #RP4H36W09090909
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

12k BTU - Wall Mount - Single-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP1H12W12
  • Item #9904697
  • Manufacturer Part #RP4H36W09090909
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wired remote control with follow me technology
  • Variable speed inverter compressor
  • Operational temperature down to -13 degrees Fahrenheit
  • Included base pan heater
  • Anti-corrosion fin coating
  • Quiet operation
  • Requires Certification
  • Green


Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
1176 ft3/min
Compressor Type:
Inverter
Depth:
11-15/16 in
EER:
13
EER2:
13.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Height:
21-7/8 in
Installation Type:
Wall Mount
Length:
31-9/16 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
291 cfm
Refrigerant:
R-410A
SEER:
21.5
Suction Line (OD):
1/2 in
Tonnage:
1 Ton
Volts:
208V
Weight:
18.7 lb
Width:
32-7/8 in
Zones:
1