12k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
12k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fits standard wall sleeve
- Auto Fan Mode
- Dry Mode
- Fresh Air Vent
- LCDI power cord included
- Automatic room freeze protection at 32°F in an unoccupied room
- 24V Thermostat Compatible
- 5-year limited warranty
- Sleeve and grille sold separately
Recommended Accessories
Specifications
- AMP:
- 5.3
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 404 ft3/min
- Coil Type:
- Coated Fin
- Cord Length:
- 72 in
- Decibel Rating (dB):
- 52 dB
- Dehumidification:
- 2.9
- Depth:
- 21 in
- EER:
- 11.6
- Energy Star Compliant:
- No
- Height:
- 16 in
- MBH:
- 12
- Max CFM:
- 404 cfm
- Nominal Heater Size (kilowatts):
- 3.5
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UL Listed:
- Yes
- Vent Air:
- 62 cfm
- Volts:
- 208/230V
- Watts:
- 1030 W
- Weight:
- 108.0 lb
- Width:
- 42 in