This product requires certification to purchase.

12k BTU Through the Wall Room Air Conditioner with Electric Heat

You last purchased this on
 
Durastar

12k BTU Through the Wall Room Air Conditioner with Electric Heat

  • Fast #
  • Part #DRTHC122XNA1
  • Item #10384211
  • Manufacturer Part #DRTHC122XNA1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

12k BTU Through the Wall Room Air Conditioner with Electric Heat

  • Fast #
  • Part #DRTHC122XNA1
  • Item #10384211
  • Manufacturer Part #DRTHC122XNA1
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • A wall sleeve kit is required for proper installation (sold separately)
  • The included remote control allows you to comfortably control your desired cooling settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Less obtrusive design compared to a window unit's that stick out of your window.
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Two year warranty
  • Requires Certification

Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
10000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
3.3
Depth:
20-1/4 in
Fan Speeds:
3
Height:
14-1/2 in
Max CFM:
286 cfm
Plug Type:
NEMA 6-20P
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-32
Volts:
208/230V
Weight:
75 lb
Width:
24-1/4 in