This product requires certification to purchase.

15k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

You last purchased this on
 
Durastar

15k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

  • Fast #
  • Part #DRPTAC15Y32351A
  • Item #10207064
  • Manufacturer Part #DRPTAC15Y32351A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

15k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

  • Fast #
  • Part #DRPTAC15Y32351A
  • Item #10207064
  • Manufacturer Part #DRPTAC15Y32351A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fits standard wall sleeve
  • Auto Fan Mode
  • Dry Mode
  • Fresh Air Vent
  • LCDI power cord included
  • Automatic room freeze protection at 32°F in an unoccupied room
  • 24V Thermostat Compatible
  • 5-year limited warranty
  • Requires Certification

Recommended Accessories


Specifications

A2L Compatible:
Yes
AMP:
7.5
BTU:
15000
BTU Cooling Rating:
14700 Btu/h
BTU Heat Rating:
10900 Btu/h
CEC Compliant:
For Sale in CA
CFM:
430 ft3/min
Coil Type:
Coated Fin
Cord Length:
72 in
Decibel Rating (dB):
50.5 dB
Dehumidification:
4.5
Depth:
21 in
EER:
10.6
Energy Star Compliant:
No
Height:
16 in
MBH:
15
Max CFM:
430 cfm
Nominal Heater Size (kilowatts):
3.5
Phase:
Single Phase
Plug Type:
6-20P
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-32
UL Listed:
Yes
Vent Air:
62 cfm
Volts:
208/230V
Watts:
1390 W
Weight:
105.8 lb
Width:
42 in