This product requires certification to purchase.

18,000 BTU - Outdoor - Side Discharge Communicating/24V Heat Pump - R-454B

Durastar

18,000 BTU - Outdoor - Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1U18S2A
  • Item #10782553
  • Manufacturer Part #DRU1U18S2A
4.6 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Outdoor - Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1U18S2A
  • Item #10782553
  • Manufacturer Part #DRU1U18S2A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Operational temperature down to -13 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Slim design
  • 24V Compatible
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
EER2:
11.0
HSPF2:
9.1
Height:
26-1/2 in
Indoor Outdoor:
Outdoor
Length:
13.00 in
Line Set Connection Type:
Flared
Liquid Line (OD):
3/8 in
MBH:
18
Maximum Overcurrent Protection (MOP):
20
Minimum Circuit Ampacity (MCA):
16
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rated Load Amps (RLA):
10
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
18.8
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UPC:
781889999189
Volts:
208/230V
Weight:
77 lb
Width:
35-1/16 in
Zones:
1