18/30V 1.5A Time Delay Relay
18/30V 1.5A Time Delay Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Break Time Delay (minutes): 5
- Frequency (Hz): 50/60
- Time Delay Adjustment: Fixed
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Brand Model Compatibility:
- RADD, RAJB, RAKA, RAKB and RALC Air Conditioners
- Length:
- 2 in
- Power Source:
- Electric
- Product Type:
- Delay Relay
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 5 min
- UL Listed:
- No
- Volts:
- 18/30V
- Width:
- 2 in