18k BTU - Indoor - Slim Ducted - Mini-Split - 208/230V
18k BTU - Indoor - Slim Ducted - Mini-Split - 208/230V
Product Details
Product Details
- Included base pan heater
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -13 oF
- High efficiency up to 21.5 SEER
-
Green
Specifications
- AMP:
- 1.2
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 530 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 39 dB
- Depth:
- 26-9/16 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- HSPF2:
- 10.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 8-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Horizontal Ducted
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 20.0
- SEER2 Range:
- 13.8 - 14.2
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 55.3 lb
- Width:
- 34-5/8 in
- Zones:
- 1