18k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
18k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency up to 22.3 SEER2
- Single zone and multizone compatible
- Anti-corrosion fin coating
- Quiet operation
- Follow me mode
- Turbo mode
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 559 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Depth:
- 8-7/8 in
- EER:
- 13.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.6
- HSPF2:
- 11.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 13-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 42-5/8 in
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 531 cfm
- Max Fuse Size:
- 15
- MiniSplit Parts or Accessory Type:
- Heat Pump
- Minimum Circuit Ampacity (MCA):
- 17
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22.8
- SEER2:
- 24.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 29.5 lb
- Width:
- 42-1/2 in
- Zones:
- 1