18k BTU Window Room Air Conditioner with Electric Heat
18k BTU Window Room Air Conditioner with Electric Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- Versatile non-permanent installation for short term or long term use.
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling temperature on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Two year warranty
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 18800 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 5.5
- Depth:
- 25-3/8 in
- Fan Speeds:
- 3
- Height:
- 17-15/16 in
- Max CFM:
- 446 cfm
- Plug Type:
- NEMA 6-30P
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- Volts:
- 208/230V
- Weight:
- 117.3 lb
- Width:
- 25-3/8 in