2 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
2 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Composite base pan dAMPens sound, secures wire grille and eliminates corrosion.
- Improved Tubing design reduces vibration and stress making unit quieter and reducing opportunity for leaks
- Wire grille provides coil protection, enhances cabinet strength and rigidity
- Optimized defrost characteristics provides better home comfort
- Powder coat paint finish for a long lasting professional finish
- Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased life of the system
- Enhanced mufflers help to dissipate vibration energy
- Sound abating feature added to the scroll compressor significantly reduces noise when system transitions in and out of defrost mode
-
Green
Specifications
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CSA Certified:
- No
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.4 dB
- EER:
- 13
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 9
- Height:
- 25 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2478 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 15.5
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 152 lb
- Width:
- 29-3/4 in