2 Ton - Multi-Position Variable Speed Air Handler- 208/230V
2 Ton - Multi-Position Variable Speed Air Handler- 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7 Day Programmable Thermostat Included
- 24V Thermostat Compatible
- Multi-positional Configuration
- Constant Volume Variable Speed Motor
- Filter Rack Included
- Quiet operation
- Anti-corrosion fin coating
-
Green
Specifications
- AMP:
- 8.7, 9.7
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1070 ft3/min
- Coil Type:
- Aluminum Fin
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 9.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 629 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER2:
- 18.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 106.7 lb
- Width:
- 17-1/2 in