2.5 Ton - Communicating/24V Variable Speed Air Handler- 208/230V
2.5 Ton - Communicating/24V Variable Speed Air Handler- 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7 Day Programmable Thermostat Included
- 24V Thermostat Compatible
- Multi-positional Configuration
- Constant Volume Variable Speed Motor
- Filter Rack Included
- Quiet operation
- Anti-corrosion fin coating
- All-aluminum coil
- Communicating when using included thermostat
Specifications
- AMP:
- 13.2, 12.4
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 31000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1210 ft3/min
- Coil Type:
- Aluminum Fin
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 49 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1088 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- SEER2:
- 17.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 129 lb
- Width:
- 21 in