24,000 BTU - Indoor - High Static Slim Ducted - Mini-Split - R-454B
24,000 BTU - Indoor - High Static Slim Ducted - Mini-Split - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single zone and multizone compatible
- Static pressure up to 0.8 in. WC
- Horizontal and vertical installation
- Drain pump included
- DRSTAT101 programmable wired thermostat included
- Turbo, ECO, Active Clean, Sleep modes and more
- Anti-corrosion fin coating
- Designed for Sustainability with Low GWP and Refrigerant Detection System
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Energy Star Compliant:
- Yes
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 29-1/2 in
- MBH:
- 24
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889998847
- Volts:
- 208/230V
- Width:
- 39-3/8 in