24 in. 28° HVAC Fan Blade
24 in. 28° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hub Location: Inlet Side
- Bore Diameter: 1/2"
Specifications
- Application:
- Residential
- Blade Pitch:
- 28°
- Blade Span:
- 24 in
- Brand Model Compatibility:
- Rheem RA1442WC1NB and RA1442WJ1NA Condensers
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 6-1/2 in
- Length:
- 25-7/10 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 4.8 lb
- Width:
- 23-3/5 in