24k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V
24k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Included base pan heater
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -13 oF
- Refrigeration port adaptors included
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 8.02
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 2235 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 61 dB
- Depth:
- 16-1/8 in
- EER:
- 12.5
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- HSPF2:
- 11.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 21.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 2420 W
- Weight:
- 141.1 lb
- Width:
- 37-1/4 in
- Zones:
- 1