25A 230V High/Low Limit Switch
25A 230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Close Temperature (F): 100
- Open Temperature (F): 110
- Mounting: Flanged airstream
- Disc Face: Exposed
- No. of Poles: 1
Specifications
- AMP:
- 25
- Application:
- Residential
- Product Type:
- Limit Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Temperature Range:
- 100 to 110 Deg F
- Watts:
- 1 W