26 in. 26° HVAC Fan Blade
26 in. 26° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Blade Pitch:
- 26°
- Blade Span:
- 26 in
- Brand Model Compatibility:
- Rheem RA1648AJ1NA and RA1648AC1NB Condensers
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 5-9/10 in
- Length:
- 25-1/2 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 5.1 lb
- Width:
- 24-3/10 in