This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

You last purchased this on
 
Durastar

2 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

  • Fast #
  • Part #DRACS14A24AJ1ANA
  • Item #10334331
  • Manufacturer Part #DRACS14A24AJ1ANA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

2 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

  • Fast #
  • Part #DRACS14A24AJ1ANA
  • Item #10334331
  • Manufacturer Part #DRACS14A24AJ1ANA
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU:
24000
Brand Model Compatibility:
Durastar DRAEF3617STAN
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
23-63/100 in
EER2:
11.7
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
32-1/4 in
Length:
23-63/100 in
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
60
MBH:
24
Maximum Overcurrent Protection (MOP):
20
Minimum Circuit Ampacity (MCA):
16
Number of Condenser Fan Motors:
1
Phase:
Single Phase
RPM:
1075
Rated Load Amps (RLA):
12
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
154 W
Weight:
153 lb
Width:
24-3/4 in