This product requires certification to purchase.

3 Ton - Communicating/24V Variable Speed Air Handler- 208/230V

You last purchased this on
 
Durastar

3 Ton - Communicating/24V Variable Speed Air Handler- 208/230V

  • Fast #
  • Part #DRAM36S1A
  • Item #10171428
  • Manufacturer Part #DRAM36S1A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

3 Ton - Communicating/24V Variable Speed Air Handler- 208/230V

  • Fast #
  • Part #DRAM36S1A
  • Item #10171428
  • Manufacturer Part #DRAM36S1A
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7 Day Programmable Thermostat Included
  • 24V Thermostat Compatible
  • Multi-positional Configuration
  • Constant Volume Variable Speed Motor
  • Filter Rack Included
  • Quiet operation
  • Anti-corrosion fin coating
  • All-aluminum coil
  • Communicating when using included thermostat
  • Requires Certification

Specifications

AMP:
15.8, 15.8
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
Blower Type:
Variable Speed
CFM:
1470 ft3/min
Coil Type:
Aluminum Fin
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
EER2:
10.1
EER2 Range:
0 - 10.5
Energy Star Compliant:
No
HSPF2:
8.2
HSPF2 Range:
7.5 - 25.0
Height:
49 in
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1188 cfm
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
EEV
SEER2:
16.9
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
129 lb
Width:
21 in