This product requires certification to purchase.

30A 24V Single Phase Contactor

You last purchased this on
 
Durastar

30A 24V Single Phase Contactor

  • Fast #
  • Part #DR422510101
  • Item #8964350
  • Manufacturer Part #42-25101-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

30A 24V Single Phase Contactor

  • Fast #
  • Part #DR422510101
  • Item #8964350
  • Manufacturer Part #42-25101-01
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coil Voltage (VAC): 24
  • Requires Certification

Specifications

AMP:
30
Application:
Residential
Brand Model Compatibility:
Rheem RA17 Series Air Conditioners
Cover Included:
No
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V