This product requires certification to purchase.

36,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

You last purchased this on
 
Durastar

36,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

Brand image
You last purchased this on
 
Durastar

36,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1H36S2A
  • Item #10782548
  • Manufacturer Part #DRU1H36S2A
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • 24V Compatible
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
37000 Btu/h
Compressor Type:
Inverter
Decibel Rating (dB):
62.5 dB
EER2:
11.7
EER2 Range:
11.7 - 23.0
HSPF2:
10.3
HSPF2 Range:
7.5 - 25.0
Height:
38-9/16 in
Indoor Outdoor:
Outdoor
Length:
16-1/8 in
Line Set Connection Type:
Flared
Liquid Line (OD):
3/8 in
MBH:
36
Maximum Overcurrent Protection (MOP):
30
Minimum Circuit Ampacity (MCA):
29
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rated Load Amps (RLA):
20.5
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
17.4
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
204 lb
Width:
38-9/16 in
Zones:
1



Call for Pricing
Call for Pricing