40A 24/120V Transformer
40A 24/120V Transformer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mounting: OEM
- Overcurrent Protection: 2A External Fuse
- Class 2 Power Limiting
Specifications
- AMP:
- 40
- Brand Model Compatibility:
- Rheem R801C-ZSA, R801P-ZSA, R801S-ZSA, R801T-ZSA, R802P-ZSA, RGDJ and RGFD Gas Furnaces
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24/120V