This product requires certification to purchase.

40A 24V Single Phase Contactor

You last purchased this on
 
Durastar

40A 24V Single Phase Contactor

  • Fast #
  • Part #DR4210266410
  • Item #8964363
  • Manufacturer Part #42-102664-10
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

40A 24V Single Phase Contactor

  • Fast #
  • Part #DR4210266410
  • Item #8964363
  • Manufacturer Part #42-102664-10
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Motor FLA Rating at 230V (A): 40
  • Motor LRA Rating at 230V (A): 240
  • Requires Certification

Specifications

AMP:
40
Application:
Residential
Brand Model Compatibility:
Rheem RA17 Series Air Conditioners
Cover Included:
No
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V