48,000 BTU Side Discharge Communicating/24V Heat Pump- 208/230V
48,000 BTU Side Discharge Communicating/24V Heat Pump- 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Included base pan heater
- Variable speed inverter compressor
- 24V Compatible
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -13 oF
Specifications
- A2L Compatible:
- No
- AMP:
- 23.2, 22.5
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 55000 Btu/h
- CFM:
- 4500 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 59
- Depth:
- 16-7/8 in
- EER2:
- 8.8
- Energy Star Compliant:
- No
- HSPF2:
- 9.4
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER2:
- 15.8
- Suction Line (OD):
- 3/4 in
- UPC:
- 781889964217
- Volts:
- 208/230V
- Watts:
- 5320 W
- Weight:
- 217 lb
- Width:
- 37-1/2 in
- Zones:
- 1