This product requires certification to purchase.

7-3/4 in. Supplementary Heating Kit 230V

You last purchased this on
 
Durastar

7-3/4 in. Supplementary Heating Kit 230V

  • Fast #
  • Part #DR441740245
  • Item #8964343
  • Manufacturer Part #44-17402-45
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

7-3/4 in. Supplementary Heating Kit 230V

  • Fast #
  • Part #DR441740245
  • Item #8964343
  • Manufacturer Part #44-17402-45
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Scroll Application
  • Temperature Limit Switch Included: No
  • Lead Wire Terminations: Stripped
  • Requires Certification

Specifications

Diameter:
7-3/4 in
Height:
1-1/2 in
Length:
48 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Volts:
230V
Watts:
40 W
Width:
9-4/5 in