8,000 BTU Through the Wall Room Air Conditioner - Cool Only
8,000 BTU Through the Wall Room Air Conditioner - Cool Only
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- A wall sleeve kit is required for proper installation (sold separately)
- The included remote control allows you to comfortably control your desired cooling settings on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Less obtrusive design compared to a window unit's that stick out of your window.
- Wall size must have a minimum width of 25-1/2" and 15-1/4" height
- Two year warranty
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 1.6
- Depth:
- 20-1/4 in
- Fan Speeds:
- 3
- Height:
- 14-1/2 in
- Max CFM:
- 267 cfm
- Plug Type:
- NEMA 5-15P
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- Volts:
- 115V
- Weight:
- 65.5 lb
- Width:
- 24-1/4 in