9,000/12,000 BTU - Indoor - Ceiling Cassette - Mini-Split - R-454B
9,000/12,000 BTU - Indoor - Ceiling Cassette - Mini-Split - R-454B
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single zone and multizone compatible
- Quiet Operation
- Humidity Control
- Wireless remote control with "Follow Me" technology
- Turbo, ECO, Active Clean, Sleep modes and more
- Compatible with DRSTAT101 wired thermostat
- Designed for Sustainability with Low GWP and Refrigerant Detection System
- Panel sold separately
-
Green
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 417 ft3/min
- Decibel Rating (dB):
- 46 dB
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Length:
- 22-7/16 in
- Line Set Connection Type:
- Flared
- MBH:
- 12
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 3
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 22.6
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 35.3 lb
- Width:
- 22-7/16 in