9k BTU - Ceiling Cassette - Single Zone Mini-Split Heat Pump System - 208/230V
9k BTU - Ceiling Cassette - Single Zone Mini-Split Heat Pump System - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
This product includes
Durastar Ceiling Cassette Panel for 9K, 12K, 18K Models
Part #DRACPANA1A
- Wired remote control with follow me technology
- Variable speed inverter compressor
- Operational temperature down to -13 degrees Fahrenheit
- Included base pan heater
- Anti-corrosion fin coating
- Quiet operation
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 1176 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 22-7/16 in
- EER:
- 14
- Energy Star Compliant:
- Yes
- Height:
- 21-7/8 in
- Installation Type:
- Ceiling Cassette
- Length:
- 22-7/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 374 cfm
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208V
- Weight:
- 32 lb
- Width:
- 32-7/8 in
- Zones:
- 1