Cased Residential 21 in. Coil
Cased Residential 21 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Tested at the factory with an extensive refrigerant leak check
- Coils have copper sweat refrigerant connections
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Unique drain pan design maximizes application flexibility and condensate removal
Specifications
- CFM:
- 1600 ft3/min
- Coil Type:
- Cased N
- Configuration:
- Multi
- ETL Listed:
- No
- Height:
- 23-19/100 in
- Length:
- 21-69/100 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TEV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 43 lb
- Width:
- 14 in