Ceiling Cassette Panel for 9K, 12K, 18K Models
Ceiling Cassette Panel for 9K, 12K, 18K Models
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single zone and multizone compatible
- Anti-corrosion fin coating
- Quiet operation
- Follow me mode
- Turbo mode
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- DRAC09F1A, DRAC12F1A and DRAC18F1A
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-1/2 in
- Energy Star Compliant:
- No
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Pan
- Length:
- 25-1/2 in
- MiniSplit Parts or Accessory Type:
- Cassette Panel
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Smart Home Enabled:
- No
- Volts:
- 208/230V
- Width:
- 25-1/2 in