This product requires certification to purchase.

18k BTU - Indoor - Ceiling Cassette - Mini-Split - 208/230V

You last purchased this on
 
Durastar

18k BTU - Indoor - Ceiling Cassette - Mini-Split - 208/230V

  • Fast #
  • Part #DRAC18F1A
  • Item #9258873
  • Manufacturer Part #DRAC18F1A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Durastar

18k BTU - Indoor - Ceiling Cassette - Mini-Split - 208/230V

  • Fast #
  • Part #DRAC18F1A
  • Item #9258873
  • Manufacturer Part #DRAC18F1A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single zone and multizone compatible
  • Anti-corrosion fin coating
  • Quiet operation
  • Follow me mode
  • Turbo mode
  • High efficiency up to 21.5 SEER
  • Requires Certification
  • Green


Specifications

AMP:
0.465
Application:
Residential
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
560 ft3/min
Compressor Type:
Inverter
Decibel Rating (dB):
44 dB
Depth:
22-7/16 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
11
HSPF2:
10.5
HSPF2 Range:
7.5 - 25.0
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
18
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
Warning: Cancer and Reproductive Harm
Refrigerant:
R-410A
SEER:
21.5
SEER2:
20.5
SEER2 Range:
13.8 - 14.2
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
35.7 lb
Width:
22-7/16 in
Zones:
1