Collector Box Kit
Collector Box Kit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- R92PA-040-1-3-17-MSA, R92PA-060-1-3-17-MSA, R92PA-070-1-3-17-MSA, R92PA-085-1-5-21-MSA, R92PA-100-1-5-21-MSA, R92PA-115-1-5-24-MSA, R92PA-JC, R92PA-JR, R92TA-040-1-3-17-MSA, R92TA-060-1-3-17-MSA, R96VA, R97V-KSA, R97V-USA, R97VA, R98MV, R98MV-USA
- Height:
- 2-4/5 in
- Length:
- 21-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 21-1/2 in x 16-4/5 in x 2-4/5 in
- Width:
- 16-4/5 in